Motion
3793
HOSE PINCH-OFF PLIER 2-1/2X14"
Mi Item #09018606
MFR #3793
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE PINCH-OFF PLIER 2-1/2X14"
Mi Item #09018606
MFR #3793

Mfr description
3793 2 1/2 OD HOSE PINCH TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    14 in
  • Outside Diameter
    2.5000 in

Details

  • Color
    Black
  • For Use With
    Water, Air, Fuel, or Vacuum Hoses
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Type
    Hose Pinch-Off Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)