Motion
3932D
OIL FILTER CAP WRENCH 32MM
Mi Item #09018743
MFR #3932D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL FILTER CAP WRENCH 32MM
Mi Item #09018743
MFR #3932D

Mfr description
3932D 32MM OIL FILTER CAP WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Diameter
    32.000 mm

Details

  • For Use With
    Canister Type Oil Filter Caps on Vehicles That Use 32mm Filter Caps
  • Material
    Steel
  • Number Of Pieces
    1
  • Type
    Oil Filter Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)