Motion
3933D
OIL FILTER CAP WRENCH 27MM
MI ITEM #09018744
MFR #3933D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL FILTER CAP WRENCH 27MM
MI ITEM #09018744
MFR #3933D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Diameter
    27.000 mm

Details

  • For Use With
    Canister Type Oil Filter Caps on Vehicles That Use 27mm Filter Caps
  • Material
    Steel
  • Number Of Pieces
    1
  • Type
    Oil Filter Socket

Overview

Mfr description
3933D 27MM OIL FILTER CAP WR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought