Overview
Mfr description
83138 RECHARGEABLE WORK LIGHT W/STAND
Specifications
- Number Of Heads1
- Voltage110-115 V
- Lamp Life5 hours
- Lamp TypeLED
- Lumens500
- Resistance FeaturesWater Resistant
- Recommended EnvironmentIndoor
- Portable TypeHand Held
- Power TypeCordless
- Overall Fixture Length10 in
- PSC Code6210
- Overall Height2.5000 in
- Overall Width1-3/4 in
- Housing ColorBlack; Orange
- Housing MaterialRubber
- Standards MetIP65
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data