Motion
19000055

Werma
19000055

190.000.55 MULTISOUNDER
MI ITEM #09028341
MFR #19000055
Your Price$418.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
19000055

190.000.55 MULTISOUNDER
MI ITEM #09028341
MFR #19000055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$418.05/each(List $480.77)

Overview

Mfr description
190.000.55 MULTISOUNDER

Specifications

  • Color
    Grey
  • Diameter
    150 mm
  • Height
    169 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Width
    127 mm
  • Voltage
    24 V
  • Weight
    566 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text