1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
69140
K-Type Temperature Pipe Clamp
Mi Item #
09031913
MFR #
69140
Price
$57.32
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable Grips
KLEIN TOOLS INC 69140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
69140
K-Type Temperature Pipe Clamp
Mi Item #
09031913
MFR #
69140
Mfr description
69140 K-TYPE TEMPERATURE PIPE CLAMP
Measures temperature from -4 to 212-degrees F (-20 - 100-degrees C) with ±2% accuracy
Clamps around pipes from 1/4 to 1-3/8-Inch diameter (up to 3.5 cm)
Flexible lead with length of 40-Inches (102 cm)
See more details
Compare
Save to List
Help us improve this product
Provide Feedback
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.32
/each
Add to Cart
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items