Motion
KSRK075-1
Offset Flexible Eye Pulling Grips 10-Inch
Mi Item #09032170
MFR #KSRK075-1
Price$188.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Flexible Eye Pulling Grips 10-Inch
Mi Item #09032170
MFR #KSRK075-1

Mfr description
KSRK075-1 OFFSET FLEXIBLE EYE PULLING GR
  • KSRK Light Duty - Standard Length
  • 0.75 to 0.99-Inch cable diameter (3/4 to 63/64-Inch or 19.05 to 25.00 mm)
  • Maximum flexibility to follow the line of pull
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.72/each

Specifications

Details

  • For Use With
    3/4 to 63/64 in Diameter Cables
  • Material
    Galvanized Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)