Motion
KSRK100-1
Offset Flexible Eye Pulling Grips 12-Inch
Mi Item #09032171
MFR #KSRK100-1
Price$206.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Flexible Eye Pulling Grips 12-Inch
Mi Item #09032171
MFR #KSRK100-1

Mfr description
KSRK100-1 OFFSET FLEXIBLE EYE PULLING GR
  • KSRK Light Duty - Standard Length
  • 1.00 to 1.24-Inch cable diameter (1 to 1-15/64-Inch or 25.40 to 31.35 mm)
  • Maximum flexibility to follow the line of pull
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.29/each

Specifications

Details

  • For Use With
    1 to 1-15/64 in Diameter Cables
  • Material
    Galvanized Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)