Motion
31677
3/16" 7X7 GAC IMPORT WIRE ROPE CABLE
MI ITEM #09032685
MFR #31677
Price$0.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" 7X7 GAC IMPORT WIRE ROPE CABLE
MI ITEM #09032685
MFR #31677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.60/ft

Specifications

Dimensions

  • Diameter
    3/16 in
  • Working Load Limit
    3700 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    GALVANIZED AIRCRAFT CABLE
  • Warranty
    Warranty

Overview

Mfr description
31677 3/16" 7X7 GAC IMPORT WIRE ROPE
  • Wire cables made from galvanized wires to inhibit rust
  • 7X7 construction for better abrasion resistance
  • Sold per foot for your convenience
  • Consistant break strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought