Motion
14719S316

LIFT-ALL
14719S316

1/4" 7X19 SSAC SS316 IMPORT WIRE ROPE CABLE
Mi Item #09037792
MFR #14719S316
Price$3.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14719S316

1/4" 7X19 SSAC SS316 IMPORT WIRE ROPE CABLE
Mi Item #09037792
MFR #14719S316

Mfr description
14719S316 1/4" 7X19 SSAC SS316 IMPORT
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per foot for your convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/ft

Specifications

Dimensions

  • Diameter
    1/4 in
  • Working Load Limit
    6400 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    STAINLESS STEEL AIRCRAFT CABLE
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)