Motion
38200719S316

LIFT-ALL
38200719S316

3/8" X 200' 7X19 SS316 SSAC IMPORT WIRE ROPE CABLE
Mi Item #09042250
MFR #38200719S316
Price$13.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38200719S316

3/8" X 200' 7X19 SS316 SSAC IMPORT WIRE ROPE CABLE
Mi Item #09042250
MFR #38200719S316

Mfr description
38200719S316 3/8" X 200' 7X19 SS316
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per reel for your convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/ft

Specifications

Dimensions

  • Diameter
    3/8 in
  • Working Load Limit
    12000 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    STAINLESS STEEL AIRCRAFT CABLE PRE-CUT REEL
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)