Motion
38719S316

LIFT-ALL
38719S316

3/8" 7X19 SSAC SS316 IMPORT WIRE ROPE CABLE
MI ITEM #09042507
MFR #38719S316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38719S316

3/8" 7X19 SSAC SS316 IMPORT WIRE ROPE CABLE
MI ITEM #09042507
MFR #38719S316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Working Load Limit
    12000 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    STAINLESS STEEL AIRCRAFT CABLE
  • Warranty
    Warranty

Overview

Mfr description
38719S316 3/8" 7X19 SSAC SS316 IMPORT
  • Wire cables made from stainless steel wires to prevent rust
  • 7X19 construction for better flexibility
  • Sold per foot for your convenience
  • Consistant break strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought