Motion
716138SEB

LIFT-ALL
716138SEB

7/16" X 1-3/8" SHOULDER EYEBOLT WLL 1,800-LBS @ 5:1 DESIGN FACTOR
MI ITEM #09048931
MFR #716138SEB
Price$21.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716138SEB

7/16" X 1-3/8" SHOULDER EYEBOLT WLL 1,800-LBS @ 5:1 DESIGN FACTOR
MI ITEM #09048931
MFR #716138SEB

Mfr description
716138SEB 7/16" X 1-3/8" SHOULDER
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.02/each

Specifications

Dimensions

  • Weight
    0.18 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886808013
  • Material
    STEEL
  • UPC_NO
    697886808013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)