Motion
78214SEB

LIFT-ALL
78214SEB

7/8" X 2-1/4" SHOULDER EYEBOLT WLL 7,000-LBS @ 5:1 DESIGN FACTOR
Mi Item #09050786
MFR #78214SEB
Price$54.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78214SEB

7/8" X 2-1/4" SHOULDER EYEBOLT WLL 7,000-LBS @ 5:1 DESIGN FACTOR
Mi Item #09050786
MFR #78214SEB

Mfr description
78214SEB 7/8" X 2-1/4" SHOULDER EYEBOLT
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.43/each

Specifications

Dimensions

  • Weight
    0.18 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886826505
  • Material
    STEEL
  • UPC_NO
    697886826505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)