Motion
DCH2L
LATCH KIT FOR DCH2 HOOK (GREEN)
Mi Item #09055244
MFR #DCH2L
Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LATCH KIT FOR DCH2 HOOK (GREEN)
Mi Item #09055244
MFR #DCH2L

Mfr description
DCH2L LATCH KIT FOR DCH2 HOOK (GREEN)
  • FITS DCH2 HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.00/each

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Color
    SILVER
  • Country of Origin
    IT
  • Image Name
    DCH2.png
  • Manufacturer Upc Number
    697886391607
  • Material
    STEEL
  • UPC_NO
    697886391607
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)