Specifications
Dimensions
- Weight0.35 lbs
Details
- ColorSILVER
- Country of OriginIT
- Image NameDCH3.png
- Manufacturer Upc Number697886391614
- MaterialSTEEL
- UPC_NO697886391614
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)