Motion
FS42-3-1.5

LIFT-ALL
FS42-3-1.5

FOR 3" X 42" FORK - FORKLIFT FORK SLEEVE
MI ITEM #09066060
MFR #FS42-3-1.5
List Price$139.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
FS42-3-1.5

FOR 3" X 42" FORK - FORKLIFT FORK SLEEVE
MI ITEM #09066060
MFR #FS42-3-1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.96/each for your price

Overview

Mfr description
FS42-3-1.5 FOR 3" X 42" FORK - FORKLIFT
  • Quick and Easy to Install
  • Soft Webmaster 1600 Polyester webbing cushions the load to avoid damage
  • 12" long rear flap protects the load from the vertical member of the fork to avoid damage
  • Retaining straps keep sleeve on forks

Specifications

  • Color
    YELLOW
  • Weight
    2.19 lb
  • Warranty
    Warranty
  • UPC_NO
    697886974534
  • Trademark
    LIFT-ALL®
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Material
    POLYESTER
  • Type
    FORK SLEEVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text