Motion
19KGFA50
1-1/4" Inlet, 1-1/2" Outlet, High Pressure Safety Valve 50 Max psi, Bronze
MI ITEM #09098645
MFR #19KGFA50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Inlet, 1-1/2" Outlet, High Pressure Safety Valve 50 Max psi, Bronze
MI ITEM #09098645
MFR #19KGFA50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19KGFA50 VLV, REL, 1-1/4G1-1/2, 19K,

Specifications

  • Capacity
    1658 lb/hr
  • Inlet size
    1-1/4 in
  • Material
    Bronze
  • Maximum Operating Pressure
    50 psi
  • Outlet Size
    1-1/2 in
  • Product Types
    High Pressure Safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text