Motion
19KHGA75
1-1/2" Inlet, 2" Outlet, High Pressure Safety Valve 75 Max psi, Bronze
Mi Item #09099040
MFR #19KHGA75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Inlet, 2" Outlet, High Pressure Safety Valve 75 Max psi, Bronze
Mi Item #09099040
MFR #19KHGA75

Mfr description
19KHGA75 VLV, REL, 1-1/2H2, 19K,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1-1/2 in
  • Outlet Size
    2 in

Details

  • Capacity
    3594 lb/hr
  • Material
    Bronze
  • Maximum Operating Pressure
    75 psi
  • Product Types
    High Pressure Safety
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)