1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONBRACO INDUSTRIES INC
19KJHA45
2" Inlet, 2-1/2" Outlet, High Pressure Safety Valve 45 Max psi, Bronze
MI ITEM #
09099490
MFR #
19KJHA45
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Relief Valves
CONBRACO INDUSTRIES INC 19KJHA45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONBRACO INDUSTRIES INC
19KJHA45
2" Inlet, 2-1/2" Outlet, High Pressure Safety Valve 45 Max psi, Bronze
MI ITEM #
09099490
MFR #
19KJHA45
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inlet size
2 in
Outlet Size
2-1/2 in
Details
Capacity
3915 lb/hr
Material
Bronze
Maximum Operating Pressure
45 psi
Product Types
High Pressure Safety
Overview
Mfr description
19KJHA45 VLV, REL, 2J2-1/2, 19K,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought