Motion
19KJHA50
2" Inlet, 2-1/2" Outlet, High Pressure Safety Valve 50 Max psi, Bronze
MI ITEM #09099491
MFR #19KJHA50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Inlet, 2-1/2" Outlet, High Pressure Safety Valve 50 Max psi, Bronze
MI ITEM #09099491
MFR #19KJHA50

Mfr description
19KJHA50 VLV, REL, 2J2-1/2, 19K,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    2 in
  • Outlet Size
    2-1/2 in

Details

  • Capacity
    4246 lb/hr
  • Material
    Bronze
  • Maximum Operating Pressure
    50 psi
  • Product Types
    High Pressure Safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)