Specifications
Dimensions
- Conductor SizeAWG 26
- Outside Diameter0.248 in, 6.3 mm
Details
- Approval Listing RegulationsCat5e, CMG 75C, RoHS, REACH
- Bending RadiusMoving 12 x Cable OD, Fixed 6 x Cable OD
- Conductor MarkingWHBU/BU, WHOG/OG, WHGN/GN, WHBN/BN
- Conductor Strand7 strands
- Copper Wt Lbs 1000 Ft20 lbs
- Insulation MaterialPolyolefin
- Jacket ColorGreen
- Jacket MaterialPVC
- Number of Conductors4 pairs
- Oil ResistantOil resistant
- Pack Quantity1
- Prop 65 StatementNot applicable
- ShieldingFoil shield, tinned copper braid shield
- Temperature RangeMoving -5°C - +70°C, Fixed -30°C - +80°C
- Voltage300V
- Warranty5 years
Overview
Mfr description
104335 ELECTRONIC ETHERNET (C) PVC UL
- Flexible Ethernet Cable for Stationary Applications
- For the cabling of industrial Ethernet systems
- Cable design for industrial environments and operating conditions with high electrical noise levels
- Application in automation technology, transport and conveyor technology, machine tool manufacturing
- Compliant with NFPA 79 requirements
- High protection against electromagnetic interference (EMI)
- Talc and silicone free