Motion
TH450 450 GAL TOTE HEATING BLANKET

POWERBLANKET
TH450 450 GAL TOTE HEATING BLANKET

TH450 450 GAL TOTE HEATING BLANKET
Mi Item #09171586
MFR #TH450 450 GAL TOTE HEATING BLANKET
Price$2,563.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
TH450 450 GAL TOTE HEATING BLANKET

TH450 450 GAL TOTE HEATING BLANKET
Mi Item #09171586
MFR #TH450 450 GAL TOTE HEATING BLANKET

Mfr description
TH450 450 GAL TOTE HEATING BLANKET
  • 62°C (± 5°F / 3°C)
  • Designed to be durable and weather resistant
  • Includes adjustable digital thermostatic controller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,563.23/each

Specifications

Dimensions

  • Base Length
    186 in
  • Fits Container Size
    Fits 450-Gallon Steel IBC Tote / Tank
  • Height
    10 in
  • Length
    66 in
  • Overall Length
    186 in
  • Wattage
    1440 W
  • Weight
    47 lbs
  • Width
    30 in

Details

  • Amperage Rating
    12
  • Application
    Safely warming the contents of a 450-gallon ibc storage tote or tank
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    450-Gallon Insulated IBC Tote & Tank Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    Thermostat Included
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    Ambient
  • Temperature Control Range
    Ambient temperature up to the max temperature of ~ 145°F (±10 °F)
  • Type
    Powerblanket Industrial Steel IBC Tote & Tank Heating Blanket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)