Motion
39067-2482
MULTI-SWELL® High Pressure Gasket Sheet - 3760U Style, Synthetic Fiber with Proprietary Rubber Binder, Unbranded, 0.031 in Thick, 60 in Width, 120 in Length, Blue/Off-White Color
MI ITEM #09177585
MFR #39067-2482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MULTI-SWELL® High Pressure Gasket Sheet - 3760U Style, Synthetic Fiber with Proprietary Rubber Binder, Unbranded, 0.031 in Thick, 60 in Width, 120 in Length, Blue/Off-White Color
MI ITEM #09177585
MFR #39067-2482

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39067-2482 .031" 60" X 120" SHEET 3706U
  • Creates compressive load in lightweight flanges in oil and water service
  • More universal than gaskets that swell in oil only - reduces inventory
  • Performs well in flanges that might crush an elastomer gasket, providing use in a wide array of applications
  • More compressible than standard fiber gaskets and seals with low load
  • Easy to cut and handle - extremely flexible, minimizes waste
  • Replaces vegetable fiber gaskets in many applications - won't weep, improving plant safety
  • Seals flanges in "less than perfect" conditions minimizing maintenance
  • Specify 3760-U for applications requiring NSF 61 approved gaskets (Drinking Water).

Specifications

  • Style
    3760U
  • Thickness
    0.031 in
  • Width
    60 in
  • Length
    120 in
  • Composition
    Synthetic Fiber with Proprietary Rubber Binder
  • Color
    Blue/Off-White
  • Material
    Synthetic Fiber with Proprietary Rubber Binder
  • Branding
    Unbranded
  • Pressure Max (PSI)
    500 psi
  • Pressure Max (Bar)
    34.5 bar
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    400 °F
  • Applications
    Compressors, Generators, Pumps, Gear Boxes, Cast Water Flanges, Transformers, Sight Glasses, Access Covers, Handhole/Manhole
  • Manufacturer Upc Number
    191074180559
  • Harmonization Code
    4016930000
  • Overall Width
    60 in
  • Overall Length
    120 in
  • Overall Thickness
    0.031 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text