Motion
49-94-9000

MILWAUKEE TOOL
49-94-9000

Cut-off Whee - Type 1, 9.0000 in Wheel Dia., 6600 rpm
MI ITEM #09185587
MFR #49-94-9000
Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-9000

Cut-off Whee - Type 1, 9.0000 in Wheel Dia., 6600 rpm
MI ITEM #09185587
MFR #49-94-9000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.13/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Height
    0.0900 in
  • Length
    9.0000 in
  • Overall Diameter
    9.0000 in
  • Overall Thickness
    0.0938 in
  • Overall Width
    9.0000 in
  • Weight
    0.45 lbs
  • Wheel Diameter  
    9.0000 in
  • Width
    9.0000 in

Details

  • Abrasive Type
    A60T
  • Application
    General Purpose - Metal
  • For Use With
    9 in cut-off saws and grinders
  • Manufacturer Upc Number
    045242567218
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • UPC_NO
    045242567218
  • Wheel Hardness
    T
  • Wheel Type
    Type 1

Overview

Mfr description
49-94-9000 9" X 3/32" X 7/8" METAL
  • Extended life
  • Fast cutting
  • 7/8 in. Arbor
  • Type 1
  • Ideal for use with carbon and stainless steel
  • For use with 9 in. cut-off saws, grinders
  • Recommended for cutting only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought