Motion
K244-2037

DICHTOMATIK
K244-2037

Dichtomatik O-Ring - 0.139 in Cross Section, 4.234 in ID, 4.512 in OD, FFKM / Kalrez® Material
Mi Item #09186219
MFR #K244-2037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K244-2037

Dichtomatik O-Ring - 0.139 in Cross Section, 4.234 in ID, 4.512 in OD, FFKM / Kalrez® Material
Mi Item #09186219
MFR #K244-2037

Mfr description
75075230 AS568-244 O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    4.234 in
  • Outside Diameter  
    4.512 in

Details

  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Inside Diameter Tolerance
    +/-0.030 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    Kalrez®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)