Motion
5L10230MF
1-1/8" x 1-3/16" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
MI ITEM #09190934
MFR #5L10230MF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" x 1-3/16" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
MI ITEM #09190934
MFR #5L10230MF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5L10230MF

Specifications

  • Country of Origin
    USA
  • UPC_NO
    662786021589
  • Bore Diameter
    1.1250 in
  • Outside Diameter
  • Series
    Signature
  • Material
    Steel
  • Style
    High Strength
  • Weight
    2.21 lb
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text