Motion
ST042S
AS568-042 3-1/4" ID x 3-3/8" OD x 1/16" PTFE WHITE SOLID BACKUP
Mi Item #09205934
MFR #ST042S
Price$8.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-042 3-1/4" ID x 3-3/8" OD x 1/16" PTFE WHITE SOLID BACKUP
Mi Item #09205934
MFR #ST042S

Mfr description
75171794 AS568-042 3-1/4"ID X3-3/8"OD
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.04/each

Specifications

Dimensions

  • Inside Diameter  
    3.25 in
  • Outside Diameter  
    3.356 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.053 in
  • Cross Section Tolerance
    +/-0.001 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)