Motion
E70BOSSKIT

DICHTOMATIK
E70BOSSKIT

12 SIZES - 250 PC KIT EPDM 70 BLACK KIT
MI ITEM #09225300
MFR #E70BOSSKIT
List Price$139.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
E70BOSSKIT

12 SIZES - 250 PC KIT EPDM 70 BLACK KIT
MI ITEM #09225300
MFR #E70BOSSKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.40/each for your price

Overview

Mfr description
75068305 12 SIZES - 250 PC KIT EPDM 70
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    -
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Temperature Range
    -58F to 212F
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    -
  • Cross Section Tolerance
    -
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text