Motion
MS70SPLKIT

DICHTOMATIK
MS70SPLKIT

70 DURO SILICONE CUSTOM SILICONE 70 ORANGE KIT
Mi Item #09225311
MFR #MS70SPLKIT
Price$307.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
MS70SPLKIT

70 DURO SILICONE CUSTOM SILICONE 70 ORANGE KIT
Mi Item #09225311
MFR #MS70SPLKIT

Mfr description
75080838 70 DURO SILICONE CUSTOM
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.58/each

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -

Details

  • Additional Details
    Poor wear resistance properties
  • Cross Section
    -
  • Cross Section Tolerance
    -
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    -
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)