Motion
S70SPLKIT

DICHTOMATIK
S70SPLKIT

5 SIZES - 35 FT CORD KIT SILICONE 70 ORANGE KIT
Mi Item #09225332
MFR #S70SPLKIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
S70SPLKIT

5 SIZES - 35 FT CORD KIT SILICONE 70 ORANGE KIT
Mi Item #09225332
MFR #S70SPLKIT

Mfr description
75087924 5 SIZES - 35 FT CORD KIT
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -

Details

  • Additional Details
    Poor wear resistance properties
  • Cross Section
    -
  • Cross Section Tolerance
    -
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    -
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)