Motion
S75MDKIT

DICHTOMATIK
S75MDKIT

30 SIZES - 382 PC KIT O-RINGS
Mi Item #09225333
MFR #S75MDKIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
S75MDKIT

30 SIZES - 382 PC KIT O-RINGS
Mi Item #09225333
MFR #S75MDKIT

Mfr description
75088319 30 SIZES - 382 PC KIT O-RINGS
  • Material properties allow for elastomer fragments to be detected to avoid food contamination, Orange material for identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -

Details

  • Additional Details
    Poor wear resistance properties
  • Cross Section
    -
  • Cross Section Tolerance
    -
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    -
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 390° F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)