Specifications
Dimensions
- Inside Diameter-
- Outside Diameter-
Details
- Cross Section-
- Cross Section Tolerance-
- Durometer55 Shore D
- Hardness55 Shore D
- Inside Diameter Tolerance-
- MaterialPTFE
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-100F to 400F
- Trade / Brand NameDichtomatik
- Typical ApplicationHydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Overview
Mfr description
75089136 SPIRAL TEFLON B/U RING KIT
- Extremely low friction | Excellent chemical compatibility