Overview
Mfr description
75090669 30 SIZES - 382 PC KIT PTFE
- Extremely low friction | Excellent chemical compatibility
Specifications
- Hardness55 Shore D
- Cross Section-
- Inside Diameter
- Outside Diameter
- MaterialPTFE
- Temperature Range-100F to 400F
- Typical ApplicationHydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
- Durometer55 Shore D
- Trade / Brand NameDichtomatik
- Inside Diameter Tolerance-
- Cross Section Tolerance-
- Method SoldPriced Per Each
- Additional DetailsWeaknesses in steam, and vacuum applications
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data