Motion
V75MDKIT

DICHTOMATIK
V75MDKIT

O-RING KIT 30 SIZES - 382 PC KIT FKM 75 DUROMETAL DETECTABLE BLUE
MI ITEM #09225349
MFR #V75MDKIT
List Price$2,996.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
V75MDKIT

O-RING KIT 30 SIZES - 382 PC KIT FKM 75 DUROMETAL DETECTABLE BLUE
MI ITEM #09225349
MFR #V75MDKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,996.96/each for your price

Overview

Mfr description
75094198 O-RING KIT 30 SIZES - 382 PC
  • Material properties allow for elastomer fragments to be detected to avoid food contamination, blue material for identification

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    -
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5F to 482F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    -
  • Cross Section Tolerance
    -
  • Method Sold
    Priced Per Each
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought