Overview
Mfr description
62AS568-008 SZ495 AS568-008 3/16" ID X 5
- Simriz® 495 performs well in a wide variety of harsh chemicals as well as under overheated steam and hot water conditions. Especially its outstanding performance in strong acids and oxidizers makesSimriz® 495 the perfect match for nearly every application in the chemical process industry.
Specifications
- Hardness75 Shore D
- Cross Section0.07 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Simriz®
- Temperature Range-7C(20F) to 230C(446F)
- Typical Applicationchemical processing
- Durometer75 Durometer
- Standard Package Quantity1
- Trade / Brand NameSimriz®
- Inside Diameter Tolerance+/-0.005 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Type SeriesSimriz®
- Additional DetailsExtreme Acid resistance
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data