Motion
62AS568-010 SZ481

FREUDENBERG NOK
62AS568-010 SZ481

AS568-010 1/4" ID x 3/8" OD x 1/16" SIMRIZ SZ481
MI ITEM #09225388
MFR #62AS568-010 SZ481
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-010 SZ481

AS568-010 1/4" ID x 3/8" OD x 1/16" SIMRIZ SZ481
MI ITEM #09225388
MFR #62AS568-010 SZ481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.239 in
  • Outside Diameter  
    0.379 in

Details

  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -10C(-14F) to 230C(446F)
  • Trade / Brand Name
    Simriz®
  • Type Series
    Simriz®
  • Typical Application
    Chemical processing

Overview

Mfr description
62AS568-010 SZ481 AS568-010 1/4" ID X 3/
  • Chemical Processing- general purpose . Typical application environments are aggressive acids, bases and solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought