Specifications
Dimensions
- Inside Diameter0.301 in
- Outside Diameter0.441 in
Details
- Additional DetailsFDA CompliantUSP class VI compliantMeets 3-A® Sanitary StandardsADI free
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.005 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-20C(-4F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationFood & Beverage & Pharmaceutical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)