Motion
62AS568-012 SZ134

FREUDENBERG NOK
62AS568-012 SZ134

AS568-012 3/8" ID x 1/2" OD x 1/16" SIMRIZ SZ134 NORSOK M-710
MI ITEM #09225406
MFR #62AS568-012 SZ134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-012 SZ134

AS568-012 3/8" ID x 1/2" OD x 1/16" SIMRIZ SZ134 NORSOK M-710
MI ITEM #09225406
MFR #62AS568-012 SZ134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.364 in
  • Outside Diameter  
    0.504 in

Details

  • Additional Details
    NORSOK M-710 (Rev 2) Certified | Steam Resistance; 160C (320F)
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -15C(5F) to 230C(446F)
  • Trade / Brand Name
    Simriz®
  • Type Series
    Simriz®
  • Typical Application
    Oil & Gas, Chemical

Overview

Mfr description
62AS568-012 SZ134 AS568-012 3/8" ID X 1/
  • Simriz® 134 performs well in a wide variety of harsh chemicals. Its outstanding resistance against rapid gas decompression (RGD) makes Simriz® 134 the perfect match for high pressure gas applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought