Motion
62AS568-012 Z7257

FREUDENBERG NOK
62AS568-012 Z7257

AS568-012 3/8" ID x 1/2" OD x 1/16" SIMRIZ Z7257
Mi Item #09225414
MFR #62AS568-012 Z7257
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-012 Z7257

AS568-012 3/8" ID x 1/2" OD x 1/16" SIMRIZ Z7257
Mi Item #09225414
MFR #62AS568-012 Z7257

Mfr description
62AS568-012 Z7257 AS568-012 3/8" ID X 1/
  • Simriz® Z7257 is an outstanding FFKM material. Designed to meet the strict requirements of AMS7257, it is ideal for the Chemical processing & aerospace industries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.364 in
  • Outside Diameter  
    0.504 in

Details

  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -6C(21F) to 320C(610F)
  • Trade / Brand Name
    Simriz®
  • Type Series
    Simriz®
  • Typical Application
    chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)