Motion
62AS568-017 SZ495

FREUDENBERG NOK
62AS568-017 SZ495

AS568-017 11/16" ID x 13/16" OD x 1/16" SIMRIZ SZ495
Mi Item #09225457
MFR #62AS568-017 SZ495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-017 SZ495

AS568-017 11/16" ID x 13/16" OD x 1/16" SIMRIZ SZ495
Mi Item #09225457
MFR #62AS568-017 SZ495

Mfr description
62AS568-017 SZ495 AS568-017 11/16" ID X
  • Simriz® 495 performs well in a wide variety of harsh chemicals as well as under overheated steam and hot water conditions. Especially its outstanding performance in strong acids and oxidizers makesSimriz® 495 the perfect match for nearly every application in the chemical process industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.676 in
  • Outside Diameter  
    0.816 in

Details

  • Additional Details
    Extreme Acid resistance
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.009 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -7C(20F) to 230C(446F)
  • Trade / Brand Name
    Simriz®
  • Type Series
    Simriz®
  • Typical Application
    chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)