Specifications
Dimensions
- Inside Diameter0.676 in
- Outside Diameter0.816 in
Details
- Additional DetailsThe newly developed Simriz® 501 is designed to exceed the requirements of AMS7257. It offers superior O-ring lifetime and reliability.
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer77 Durometer
- Hardness77 Shore D
- Inside Diameter Tolerance+/-0.009 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range+6C(+42F) to +325C(+617F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationAerospace, Chemical Process, Power Generation
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)