Overview
Mfr description
62AS568-019 SZ484 AS568-019 13/16" ID X
- Simriz® 484 performs well in a wide variety of harsh chemicals as well as at high temperatures. Also Simriz® 484 is FDA compliant and USP class VI compliant, making it the perfect match for any Food & Beverage and Pharmaceutical application.
Specifications
- Hardness75 Shore D
- Cross Section0.07 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Simriz®
- Temperature Range-20C(-4F) to 230C(446F)
- Typical ApplicationFood & Beverage & Pharmaceutical
- Durometer75 Durometer
- Standard Package Quantity1
- Trade / Brand NameSimriz®
- Inside Diameter Tolerance+/-0.009 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Type SeriesSimriz®
- Additional DetailsFDA CompliantUSP class VI compliantMeets 3-A® Sanitary StandardsADI free
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data