Specifications
Dimensions
- Inside Diameter0.864 in
- Outside Diameter1.004 in
Details
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.009 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C(-14F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing