Specifications
Dimensions
- Inside Diameter0.926 in
- Outside Diameter1.066 in
Details
- Additional DetailsFDA CompliantUSP class VI compliantMeets 3-A® Sanitary StandardsADI free
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.009 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-20C(-4F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationFood & Beverage & Pharmaceutical
Overview
Mfr description
62AS568-021 SZ484 AS568-021 15/16" ID X
- Simriz® 484 performs well in a wide variety of harsh chemicals as well as at high temperatures. Also Simriz® 484 is FDA compliant and USP class VI compliant, making it the perfect match for any Food & Beverage and Pharmaceutical application.