Motion
62AS568-021 SZ486

FREUDENBERG NOK
62AS568-021 SZ486

AS568-021 15/16" ID x 1-1/16" OD x 1/16" SIMRIZ SZ486
MI ITEM #09225492
MFR #62AS568-021 SZ486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-021 SZ486

AS568-021 15/16" ID x 1-1/16" OD x 1/16" SIMRIZ SZ486
MI ITEM #09225492
MFR #62AS568-021 SZ486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.926 in
  • Outside Diameter  
    1.066 in

Details

  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.009 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -10C (+14F) to 230C (446F)
  • Trade / Brand Name
    Simriz®
  • Type Series
    Simriz®
  • Typical Application
    Chemical processing

Overview

Mfr description
62AS568-021 SZ486 AS568-021 15/16" ID X
  • Very broad chemical resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought