Specifications
Dimensions
- Inside Diameter0.989 in
- Outside Diameter1.129 in
Details
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.010 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-6C(21F) to 320C(610F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical Applicationchemical processing
Overview
Mfr description
62AS568-022 Z7257 AS568-022 1" ID X 1-1/
- Simriz® Z7257 is an outstanding FFKM material. Designed to meet the strict requirements of AMS7257, it is ideal for the Chemical processing & aerospace industries