Specifications
Dimensions
- Inside Diameter1.051 in
- Outside Diameter1.191 in
Details
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.010 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-10C (+14F) to 230C (446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
62AS568-023 SZ486 AS568-023 1-1/16" ID X
- Very broad chemical resistance