Specifications
Dimensions
- Inside Diameter3.739 in
- Outside Diameter3.879 in
Details
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.027 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-6C(21F) to 320C(610F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical Applicationchemical processing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)