Specifications
Dimensions
- Inside Diameter4.239 in
- Outside Diameter4.379 in
Details
- Additional DetailsNORSOK M-710 (Rev 2) Certified | Steam Resistance; 160C (320F)
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.030 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-15C(5F) to 230C(446F)
- Trade / Brand NameSimriz®
- Type SeriesSimriz®
- Typical ApplicationOil & Gas, Chemical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)